- Bushing w/ 3/4" Female Pipe to 1 1/4" Male Pipe
- Stainless Steel
| SAE Reference No. | 140140 |
| No. of Ends | 2 |
| Material | Stainless Steel |
| Overall Length | 1.47 in |
| Female Pipe Size | 3/4 in |
| Fitting Type | Straight |
| Fitting Description | Bushing |
| End Size | 3/4 NPT(f), 1 1/4 NPT(m) |
| End Types | NPT - All Ends |
| Male Pipe Size | 1 1/4 in |
| C Hex | 1 3/4 in |
| Weight | 0.6 LB |

