- Bushing w/ 3/4" Female Pipe to 1 1/2" Male Pipe
| Fitting Description | Bushing |
| Overall Length | 1.57 in |
| Female Pipe Size | 3/4 in |
| No. of Ends | 2 |
| End Size | 3/4 NPT(f), 1 1/2 NPT(m) |
| Material | Steel |
| C Hex | 2 in |
| SAE Reference No. | 140140 |
| Male Pipe Size | 1 1/2 in |
| Fitting Type | Straight |
| End Types | NPT - All Ends |
| Weight | 1.0 LB |

