- Bushing w/ 1" Female Pipe to 2" Male Pipe
| Overall Length | 1.75 in |
| Material | Steel |
| Fitting Description | Bushing |
| Fitting Type | Straight |
| SAE Reference No. | 140140 |
| Male Pipe Size | 2 in |
| End Types | NPT - All Ends |
| End Size | 1 NPT(f), 2 NPT(m) |
| Female Pipe Size | 1 in |
| C Hex | 2 1/2 in |
| No. of Ends | 2 |
| Weight | 1.76 LB |

