- Cap w/ 1/4" Female Pipe
| SAE Reference No. | N/A |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| End Size | 1/4 NPT(f) |
| Overall Length | 0.81 in |
| Material | Steel |
| Female Pipe Size | 1/4 in |
| Fitting Description | Cap |
| Fitting Type | Straight |
| C Hex | N/A |
| Weight | 0.052 LB |
| SAE Reference No. | N/A |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| End Size | 1/4 NPT(f) |
| Overall Length | 0.81 in |
| Material | Steel |
| Female Pipe Size | 1/4 in |
| Fitting Description | Cap |
| Fitting Type | Straight |
| C Hex | N/A |
| Weight | 0.052 LB |