- Cap w/ 3/8" Female Pipe
| Overall Length | 0.81 in |
| End Size | 3/8 NPT(f) |
| No. of Ends | 2 |
| Material | Steel |
| SAE Reference No. | N/A |
| Female Pipe Size | 3/8 in |
| Fitting Type | Straight |
| End Types | NPT - All Ends |
| C Hex | 13/16 in |
| Fitting Description | Cap |
| Weight | 0.072 LB |
| Overall Length | 0.81 in |
| End Size | 3/8 NPT(f) |
| No. of Ends | 2 |
| Material | Steel |
| SAE Reference No. | N/A |
| Female Pipe Size | 3/8 in |
| Fitting Type | Straight |
| End Types | NPT - All Ends |
| C Hex | 13/16 in |
| Fitting Description | Cap |
| Weight | 0.072 LB |