- Cap w/ 3/4" Female Pipe
| Overall Length | 1.13 in |
| Female Pipe Size | 3/4 in |
| C Hex | 1 3/16 in |
| End Size | 3/4 NPT(f) |
| No. of Ends | 2 |
| Fitting Description | Cap |
| Fitting Type | Straight |
| Material | Steel |
| End Types | NPT - All Ends |
| SAE Reference No. | N/A |
| Weight | 0.189 LB |
| Overall Length | 1.13 in |
| Female Pipe Size | 3/4 in |
| C Hex | 1 3/16 in |
| End Size | 3/4 NPT(f) |
| No. of Ends | 2 |
| Fitting Description | Cap |
| Fitting Type | Straight |
| Material | Steel |
| End Types | NPT - All Ends |
| SAE Reference No. | N/A |
| Weight | 0.189 LB |