- Hex Socket Plug w/ 1/16" Male Pipe
| Fitting Description | Hex Socket Plug |
| C Hex | 0.156 in |
| Pipe O.D. | 1/16 in |
| No. of Ends | 1 |
| SAE Reference No. | 130109 |
| NPTF Thread | 1/16-27 |
| Fitting Type | Plug |
| End Types | NPT - All Ends |
| Length | 0.300 in |
| Pipe Size | 0.0625 in |
| End Size | 1/16 NPT(m) |
| Material | Steel |
| Hex Size | 5/32 in |
| Overall Length | 0.3 in |
| Weight | 0.004 LB |

