- Hex Socket Plug w/ 1/2" Male Pipe
| No. of Ends | 1 |
| End Types | NPT - All Ends |
| Material | Steel |
| Overall Length | 0.61 in |
| SAE Reference No. | 130109 |
| Fitting Type | Plug |
| NPTF Thread | 1/2-14 |
| Pipe Size | 0.5 in |
| Fitting Description | Hex Socket Plug |
| Hex Size | 3/8 in |
| C Hex | 3/8 in |
| Length | 0.610 in |
| End Size | 1/2 NPT(m) |
| Pipe O.D. | 1/2 in |
| Weight | 0.068 LB |

