- Hex Socket Plug w/ 3/4" Male Pipe
- Stainless Steel
| NPTF Thread | 3/4-14 |
| C Hex | 0.562 in |
| Material | Stainless Steel |
| End Size | 3/4 NPT(m) |
| Fitting Description | Hex Socket Plug |
| No. of Ends | 1 |
| Pipe O.D. | 3/4 in |
| Length | 0.620 in |
| Hex Size | 9/16 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 130109 |
| Pipe Size | 0.75 in |
| Fitting Type | Plug |
| Overall Length | 0.62 in |
| Weight | 0.11 LB |

