- Hex Socket Plug w/ 1 1/4" Male Pipe
| Fitting Type | Plug |
| End Size | 1 1/4 NPT(m) |
| Overall Length | 0.83 in |
| Length | 0.830 in |
| SAE Reference No. | 130109 |
| C Hex | 3/4 in |
| NPTF Thread | 1 1/4-11 1/2 |
| No. of Ends | 1 |
| Fitting Description | Hex Socket Plug |
| Pipe Size | 1.25 in |
| Hex Size | 3/4 in |
| End Types | NPT - All Ends |
| Material | Steel |
| Pipe O.D. | 1 1/4 in |
| Weight | 0.4 LB |

