- Hex Head Plug w/ 1/8" Male Pipe
- Stainless Steel
| End Types | NPT - All Ends |
| Length | 0.562 in |
| No. of Ends | 1 |
| Hex Size | 7/16 in |
| End Size | 1/8 NPT(m) |
| Material | Stainless Steel |
| C Hex | 7/16 in |
| Male Pipe Size | 1/8 in |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| Pipe O.D. | 1/8 in |
| Overall Length | 0.562 in |
| NPTF Thread | 1/8-27 |
| SAE Reference No. | 130109E |
| Weight | 0.02 LB |

