- Hex Head Plug w/ 3/8" Male Pipe
| Overall Length | 0.781 in |
| SAE Reference No. | 130109E |
| Pipe O.D. | 3/8 in |
| No. of Ends | 1 |
| C Hex | 11/16 in |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| Material | Steel |
| End Size | 3/8 NPT(m) |
| Pipe Size | 0.375 in |
| End Types | NPT - All Ends |
| NPTF Thread | 9/16-18 |
| Hex Size | 11/16 in |
| Length | 0.781 in |
| Weight | 0.072 LB |

