- Hex Head Plug w/ 1/2" Male Pipe
| C Hex | 7/8 in |
| Material | Steel |
| Pipe Size | 0.5 in |
| Fitting Type | Plug |
| Pipe O.D. | 1/2 in |
| End Size | 1/2 NPT(m) |
| SAE Reference No. | 130109E |
| NPTF Thread | 1/2-14 |
| Overall Length | 1.12 in |
| Length | 1.120 in |
| Fitting Description | Hex Head Plug |
| No. of Ends | 1 |
| Hex Size | 7/8 in |
| End Types | NPT - All Ends |
| Weight | 0.166 LB |

