- Hex Head Plug w/ 3/4" Male Pipe
| Material | Steel |
| End Size | 3/4 NPT(m) |
| Hex Size | 1 1/8 in |
| Overall Length | 1.17 in |
| Length | 1.170 in |
| End Types | NPT - All Ends |
| Pipe Size | 0.75 in |
| Pipe O.D. | 3/4 in |
| NPTF Thread | 3/4-14 |
| Fitting Type | Plug |
| No. of Ends | 1 |
| SAE Reference No. | 130109E |
| C Hex | 1 1/8 in |
| Fitting Description | Hex Head Plug |
| Weight | 0.28 LB |

