- Hex Head Plug w/ 1" Male Pipe
| Hex Size | 1 3/8 in |
| End Types | NPT - All Ends |
| Pipe Size | 1 in |
| Fitting Type | Plug |
| Material | Steel |
| NPTF Thread | 1-11/12 |
| Length | 1.360 in |
| Overall Length | 1.36 in |
| Pipe O.D. | 1 in |
| Fitting Description | Hex Head Plug |
| C Hex | 1 3/8 in |
| SAE Reference No. | 130109E |
| No. of Ends | 1 |
| End Size | 1 NPT(m) |
| Weight | 0.496 LB |

