- Hex Head Plug w/ 2" Male Pipe
| C Hex | 2 1/2 in |
| End Types | NPT - All Ends |
| End Size | 2 NPT(m) |
| Material | Steel |
| SAE Reference No. | 130109E |
| NPTF Thread | 2-11 1/2 |
| Overall Length | 1.75 in |
| Hex Size | 2 1/2 in |
| Fitting Type | Plug |
| Pipe O.D. | 2 in |
| Pipe Size | 2 in |
| No. of Ends | 1 |
| Fitting Description | Hex Head Plug |
| Length | 1 3/4 in |
| Weight | 2.36 LB |

