- Square Head Plug w/ 1/4" Male Pipe
| Fitting Description | Square Head Plug |
| Pipe O.D. | 1/4 in |
| End Size | 1/4 NPT(m) |
| End Types | NPT - All Ends |
| Across Wrench Flats | 3/8 in |
| NPTF Thread | 1/4-18 |
| Male Pipe Size | 1/4 in |
| Length | 0.760 in |
| Material | Steel |
| No. of Ends | 1 |
| SAE Reference No. | 130109A |
| Overall Length | 0.76 in |
| Fitting Type | Plug |
| Weight | 0.036 LB |

