- Square Head Plug w/ 3/4" Male Pipe
| Length | 1.080 in |
| Overall Length | 1.08 in |
| Across Wrench Flats | 5/8 in |
| No. of Ends | 1 |
| Pipe O.D. | 3/4 in |
| Material | Steel |
| Pipe Size | 0.75 in |
| Fitting Type | Plug |
| End Types | NPT - All Ends |
| NPTF Thread | 3/4-14 |
| Fitting Description | Square Head Plug |
| End Size | 3/4 NPT(m) |
| SAE Reference No. | 130109A |
| Weight | 0.19 LB |

