- 90° Street Elbow w/ 1/8" Male Pipe x 1/8" Female Pipe
- Stainless Steel
| End Types | NPT - All Ends |
| Fitting Description | 90° Street Elbow |
| Across Wrench Flats | 5/8 in |
| Fitting Type | Elbow, 90° Street |
| M | 0.78 in |
| No. of Ends | 2 |
| Material | Stainless Steel |
| SAE Reference No. | 140239 |
| M1 | 0.66 in |
| Female Pipe Size | 1/8 in |
| End Size | 1/8 NPT(f), 1/8 NPT(m) |
| Male Pipe Size | 1/8 in |
| Weight | 0.069 LB |

