- 90° Street Elbow w/ 1/4" Male Pipe x 1/4" Female Pipe
- Stainless Steel
| Female Pipe Size | 1/4 in |
| Fitting Description | 90° Street Elbow |
| Material | Stainless Steel |
| Male Pipe Size | 1/4 in |
| M1 | 0.88 in |
| Fitting Type | Elbow, 90° Street |
| Across Wrench Flats | 3/4 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| SAE Reference No. | 140239 |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| M | 1.09 in |
| Weight | 0.375 LB |

