- 90° Street Elbow w/ 3/8" Male Pipe x 3/8" Female Pipe
- Stainless Steel
| No. of Ends | 2 |
| Fitting Description | 90° Street Elbow |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Male Pipe Size | 3/8 in |
| Female Pipe Size | 3/8 in |
| Fitting Type | Elbow, 90° Street |
| M1 | 1.02 in |
| SAE Reference No. | 140239 |
| End Types | NPT - All Ends |
| M | 1.22 in |
| Material | Stainless Steel |
| Across Wrench Flats | 7/8 in |
| Weight | 0.231 LB |

