- 90° Street Elbow w/ 3/8" Male Pipe x 1/2" Female Pipe
- Stainless Steel
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| M | 1.38 in |
| End Size | 3/8 NPT(m), 1/2 NPT(f) |
| SAE Reference No. | 140239 |
| Across Wrench Flats | 1 1/8 in |
| M1 | 1.23 in |
| Fitting Type | Elbow, 90° Street |
| Female Pipe Size | 1/2 in |
| Male Pipe Size | 3/8 in |
| Material | Stainless Steel |
| Fitting Description | 90° Street Elbow |
| Weight | 1.044 LB |

