- 90° Street Elbow w/ 1" Male Pipe x 1" Female Pipe
| End Types | NPT - All Ends |
| End Size | 1 NPT(f), 1 NPT(m) |
| Fitting Type | Elbow, 90° Street |
| Material | Steel |
| M1 | 1.63 in |
| Across Wrench Flats | 1 5/8 in |
| Female Pipe Size | 1 in |
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| M | 1.97 in |
| SAE Reference No. | 140239 |
| Fitting Description | 90° Street Elbow |
| Weight | 1.2 LB |

