- 45° Street Elbow w/ 1" Male Pipe x 1" Female Pipe
| Female Pipe Size | 1 in |
| Fitting Type | Elbow, 45° |
| End Size | 1 NPT(f), 1 NPT(m) |
| End Types | NPT - All Ends |
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| Material | Steel |
| Hex Size | 1 5/8 in |
| C Hex | 1 5/8 in |
| M1 | 1.13 in |
| M | 1.72 in |
| SAE Reference No. | 140339 |
| Fitting Description | 45° Street Elbow |
| Weight | 0.833 LB |

