- 90° Elbow w/ 1 1/2" Female Pipe x 1 1/2" Female Pipe
| Female Pipe Size | 1 1/2 in |
| Across Wrench Flats | 2 3/8 in |
| No. of Ends | 2 |
| Female Pipe Size A1 | 1 1/2 in |
| M1 | 2.08 in |
| End Size | 1 1/2 NPT(f) |
| Fitting Description | 90° Elbow |
| Fitting Type | Elbow, 90° Street |
| M | 2.08 in |
| SAE Reference No. | 140238 |
| End Types | NPT - All Ends |
| Material | Steel |
| Weight | 3.25 LB |

