- Male Branch Tee w/ 3/8" Male Pipe x 3/8" Female Pipe
| Female Pipe Size | 3/8 in |
| No. of Ends | 3 |
| End Types | NPT - All Ends |
| Fitting Type | Tee, Branch |
| Material | Steel |
| M | 1.22 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| SAE Reference No. | 140425 |
| Fitting Description | Male Branch Tee |
| M1 | 1.02 in |
| Male Pipe Size | 3/8 in |
| Across Wrench Flats | 7/8 in |
| Weight | 0.28 LB |

