- Tee w/ 1/4" Female Pipe
- Stainless Steel
| End Types | NPT - All Ends |
| End Size | 1/4 NPT(f) |
| Material | Stainless Steel |
| Female Pipe Size | 1/4 in |
| Fitting Type | Tee |
| SAE Reference No. | 140438 |
| M | 0.88 in |
| Across Wrench Flats | 3/4 in |
| No. of Ends | 3 |
| Fitting Description | Tee |
| Weight | 0.2 LB |

