- Tee w/ 1" Female Pipe
| End Types | NPT - All Ends |
| Fitting Description | Tee |
| M | 1.63 in |
| End Size | 1 NPT(f) |
| No. of Ends | 3 |
| Across Wrench Flats | 1 5/8 in |
| SAE Reference No. | 140438 |
| Material | Steel |
| Female Pipe Size | 1 in |
| Fitting Type | Tee |
| Weight | 1.3 LB |
| End Types | NPT - All Ends |
| Fitting Description | Tee |
| M | 1.63 in |
| End Size | 1 NPT(f) |
| No. of Ends | 3 |
| Across Wrench Flats | 1 5/8 in |
| SAE Reference No. | 140438 |
| Material | Steel |
| Female Pipe Size | 1 in |
| Fitting Type | Tee |
| Weight | 1.3 LB |