- 1 Male Pipe, 3 Female Pipe Cross w/ 1/4" Male Pipe & 1/4" Female Pipe
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Fitting Type | Cross |
| N | 1.07 in |
| Male Pipe Size | 1/4 in |
| Fitting Description | 1 Male Pipe, 3 Female Pipe Cross |
| N1 | 0.88 in |
| End Types | NPT - All Ends |
| SAE Reference No. | N/A |
| Material | Steel |
| Female Pipe Size | 1/4 in |
| No. of Ends | 4 |
| Across Wrench Flats | 3/4 in |
| Weight | 0.2 LB |

