- 90° Male Pipe to Male Pipe Swivel w/ 3/8" Male Pipe
| No. of Ends | 2 |
| N | 1.22 in |
| SAE Reference No. | N/A |
| Across Wrench Flats | 3/4 in |
| Fitting Type | 90° Swivel Elbow |
| Pipe Size | 0.375 in |
| N1 | 1.64 in |
| End Types | NPT - All Ends |
| Material | Steel |
| End Size | 3/8 NPSM(m), 3/8 NPT(m) |
| Fitting Description | 90° Male Pipe to Male Pipe Swivel |
| Weight | 0.281 LB |

