- Straight Thread O-Ring Connector w/ 1/4" Male JIC to 1/4" Male O-Ring Boss
| End Size | 1/4 JIC(m), 1/4 O-Ring Boss(m) |
| Material | Steel |
| Hex Size | 9/16 in |
| SAE Reference No. | 070120 |
| Fitting Description | Straight Thread O-Ring Connector |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Angle | Straight |
| End Types 2 | JIC 37°, O-Ring Boss |
| Tube O.D. | 1/4 in |
| Fitting Type | Adapter |
| Overall Length | 1.23 in |
| Port Size | 1/4 |
| No. of Ends | 2 |
| Weight | 0.05 LB |

