- Straight Thread O-Ring Connector w/ 5/16" Male JIC to 5/16" Male O-Ring Boss
| End Types | JIC 37° & O-Ring Boss |
| Material | Steel |
| Tube O.D. | 5/16 in |
| SAE Reference No. | 070120 |
| Fitting Description | Straight Thread O-Ring Connector |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Size | 5/16 JIC(m), 5/16 O-Ring Boss(m) |
| Overall Length | 1.21 in |
| Hex Size | 5/8 in |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Port Size | 5/16 |
| Weight | 0.06 LB |

