- Straight Thread O-Ring Connector w/ 1/2" Male JIC to 3/8" Male O-Ring Boss
| Fitting Type | Adapter |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Description | Straight Thread O-Ring Connector |
| No. of Ends | 2 |
| Tube O.D. | 1/2 in |
| Hex Size | 13/16 in |
| SAE Reference No. | 070120 |
| End Size | 3/8 O-Ring Boss(m), 1/2 JIC(m) |
| Fitting Angle | Straight |
| Material | Steel |
| Overall Length | 1.45 in |
| Port Size | 3/8 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Weight | 0.114 LB |

