- Straight Thread O-Ring Connector w/ 3/4" Male JIC to 1" Male O-Ring Boss
| Fitting Type | Adapter |
| Material | Steel |
| No. of Ends | 2 |
| Hex Size | 1 1/2 in |
| Fitting Description | Straight Thread O-Ring Connector |
| Tube O.D. | 3/4 in |
| End Types | JIC 37° & O-Ring Boss |
| SAE Reference No. | 070120 |
| Fitting Angle | Straight |
| End Size | 3/4 JIC(m), 1 O-Ring Boss(m) |
| Overall Length | 1.98 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| Port Size | 1 |
| Weight | 0.511 LB |

