- Straight Thread O-Ring Connector w/ 1" Male JIC to 1 1/2" Male O-Ring Boss
features
- Powerful 7.0 amp motor produces 300 ft lb of torque and 1800 rpm for maximum productivity
- AC/DC rocker switch enables quick selection of forward and reverse
- Friction ring socket retention system reduces downtime on applications involving frequent changing of accessories
- 8 ft fixed rubber cord is made of durable construction for longer tool life
| Fitting Angle | Straight |
| Fitting Description | Straight Thread O-Ring Connector |
| Hex Size | 2 1/8 in |
| Overall Length | 2.22 in |
| End Types | JIC 37° & O-Ring Boss |
| Tube O.D. | 1 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| End Size | 1 JIC(m), 1 1/2 O-Ring Boss(m) |
| Port Size | 1 1/2 in |
| Fitting Type | Adapter |
| SAE Reference No. | 070120 |
| No. of Ends | 2 |
| Material | Steel |
| Weight | 1.14 LB |

