- Straight Thread O-Ring Connector w/ 1 1/4" Male JIC to 1 1/2" Male O-Ring Boss
| Material | Steel |
| No. of Ends | 2 |
| End Types | JIC 37° & O-Ring Boss |
| SAE Reference No. | 070120 |
| Overall Length | 2.25 in |
| Fitting Description | Straight Thread O-Ring Connector |
| End Types 2 | JIC 37°, O-Ring Boss |
| Hex Size | 2 1/8 in |
| Port Size | 1 1/2 in |
| End Size | 1 1/4 JIC(m), 1 1/2 O-Ring Boss(m) |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| Tube O.D. | 1 1/4 in |
| Weight | 1.08 LB |

