- Straight Thread O-Ring Connector w/ 2" Male JIC to 2" Male O-Ring Boss
| Fitting Angle | Straight |
| Tube O.D. | 2 in |
| End Types | JIC 37° & O-Ring Boss |
| Hex Size | 2 3/4 in |
| Port Size | 2 |
| Fitting Type | Adapter |
| End Size | 2 JIC(m), 2 O-Ring Boss(m) |
| Overall Length | 2.78 in |
| Fitting Description | Straight Thread O-Ring Connector |
| End Types 2 | JIC 37°, O-Ring Boss |
| SAE Reference No. | 070120 |
| No. of Ends | 2 |
| Material | Stainless Steel |
| Weight | 2.0 LB |

