- Male Pipe to Male O-Ring Boss Adapter w/ 1/4" Male Pipe & 3/8" Port Size
| End Size | 1/4 NPT(m), 3/8 O-Ring Boss(m) |
| End Types | NPT & O-Ring Boss |
| Tube Size | 0.375 in |
| Material | Steel |
| Port Size | 3/8 |
| Pipe Size | 0.25 in |
| Fitting Type | Straight |
| SAE Reference No. | N/A |
| Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
| No. of Ends | 2 |
| Hex Size | 11/16 in |
| Overall Length | 1.29 in |
| Weight | 0.06 LB |

