- Male Pipe to Male O-Ring Boss Adapter w/ 1/2" Male Pipe & 3/4" Port Size
| Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
| Overall Length | 1.84 in |
| Tube Size | 0.75 in |
| Port Size | 3/4 |
| Hex Size | 1 1/4 in |
| End Size | 1/2 NPT(m), 3/4 O-Ring Boss(m) |
| Fitting Type | Straight |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | NPT & O-Ring Boss |
| Material | Steel |
| Pipe Size | 0.5 in |
| Weight | 0.306 LB |

