- Male Pipe to Male O-Ring Boss Adapter w/ 3/4" Male Pipe & 1" Port Size
| Fitting Type | Straight |
| Pipe Size | 0.75 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
| Port Size | 1 |
| Overall Length | 2.07 in |
| Hex Size | 1 1/2 in |
| End Types | NPT & O-Ring Boss |
| End Size | 3/4 NPT(m), 1 O-Ring Boss(m) |
| Tube Size | 1 in |
| Material | Steel |
| Weight | 0.448 LB |

