- Male Pipe to Male O-Ring Boss Adapter w/ 1 1/2" Male Pipe & 1 1/2" Port Size
| Tube Size | 1 1/2 in |
| Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 1.5 in |
| No. of Ends | 2 |
| Port Size | 1 1/2 |
| Hex Size | 2 1/8 in |
| SAE Reference No. | N/A |
| Fitting Type | Straight |
| End Size | 1 1/2 NPT(m), 1 1/2 O-Ring Boss(m) |
| Overall Length | 2.28 in |
| Material | Steel |
| Weight | 1.04 LB |

