- Male Pipe to Male O-Ring Boss Adapter w/ 2" Male Pipe & 2" Port Size
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Size | 2 NPT(m), 2 O-Ring Boss(m) |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Straight |
| Material | Steel |
| Hex Size | 2 3/4 in |
| Overall Length | 2.48 in |
| Pipe Size | 2 in |
| Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
| Port Size | 2 |
| Tube Size | 2 in |
| Weight | 1.8 LB |

