- Female JIC Swivel to Male O-Ring w/ 1/4" Female JIC to 1/4" Male O-Ring Boss
| Fitting Type | Adapter |
| Port Size | 1/4 |
| Tube O.D. | 1/4 in |
| Hex Size | 9/16 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| Fitting Description | Female JIC Swivel to Male O-Ring |
| End Size | 1/4 O-Ring Boss(m), 1/4 JIC(f) |
| Material | Stainless Steel |
| End Types | JIC 37° & O-Ring Boss |
| Overall Length | 1.47 in |
| SAE Reference No. | N/A |
| Hex C1 | 9/16 in |
| Fitting Angle | Straight, Swivel |
| Weight | 0.1 LB |

