- Female JIC Swivel to Male O-Ring w/ 3/8" Female JIC to 3/8" Male O-Ring Boss
| Fitting Angle | Straight, Swivel |
| Fitting Type | Adapter |
| Fitting Description | Female JIC Swivel to Male O-Ring |
| End Types 2 | JIC 37°, O-Ring Boss |
| Hex Size | 11/16 in |
| Port Size | 3/8 |
| Material | Steel |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | JIC 37° & O-Ring Boss |
| Tube O.D. | 3/8 in |
| Overall Length | 1.48 in |
| End Size | 3/8 O-Ring Boss(m), 3/8 JIC(f) |
| Hex C1 | 11/16 in |
| Weight | 0.08 LB |

