- Female JIC Swivel to Male O-Ring w/ 5/8" Female JIC to 5/8" Male O-Ring Boss
| Hex C1 | 1 in |
| Fitting Description | Female JIC Swivel to Male O-Ring |
| End Types | JIC 37° & O-Ring Boss |
| Port Size | 5/8 |
| Hex Size | 1 in |
| No. of Ends | 2 |
| Fitting Type | Adapter |
| Material | Steel |
| Fitting Angle | Straight, Swivel |
| End Size | 5/8 O-Ring Boss(m), 5/8 JIC(f) |
| Overall Length | 1.97 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| SAE Reference No. | N/A |
| Tube O.D. | 5/8 in |
| Weight | 0.185 LB |

