- Female O-Ring Boss to Male Pipe w/ 1/8" Male Pipe & 1/4" Port Size
| Fitting Type | Straight |
| Material | Steel |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Description | Female O-Ring Boss to Male Pipe |
| End Types | NPT & O-Ring Boss |
| Port Size | 1/4 |
| Overall Length | 1.13 in |
| Hex Size | 11/16 in |
| End Size | 1/8 NPT(m), 1/4 O-Ring Boss(f) |
| Male Pipe Size | 1/8 in |
| Weight | 0.07 LB |

