Product details
- Female O-Ring Boss to Male Pipe w/ 3/8" Male Pipe & 1/4" Port Size
Specifications
Fitting Description | Female O-Ring Boss to Male Pipe |
Material | Steel |
SAE Reference No. | N/A |
Overall Length | 1.13 in |
Port Size | 1/4 |
Hex Size | 11/16 in |
Fitting Type | Straight |
No. of Ends | 2 |
Pipe Size | 0.375 in |
End Types | NPT & O-Ring Boss |
End Size | 1/4 O-Ring Boss(f), 3/8 NPT(m) |
Weight | 0.087 LB |