- Female O-Ring Boss to Male Pipe w/ 1/2" Male Pipe & 3/8" Port Size
| Port Size | 3/8 |
| Pipe Size | 0.5 in |
| Hex Size | 7/8 in |
| No. of Ends | 2 |
| Material | Steel |
| End Types | NPT & O-Ring Boss |
| Overall Length | 1.42 in |
| Fitting Type | Straight |
| Fitting Description | Female O-Ring Boss to Male Pipe |
| SAE Reference No. | N/A |
| End Size | 3/8 O-Ring Boss(f), 1/2 NPT(m) |
| Weight | 0.151 LB |

