- Female O-Ring Boss to Male Pipe w/ 1/2" Male Pipe & 1/2" Port Size
| SAE Reference No. | N/A |
| Port Size | 1/2 |
| Fitting Type | Straight |
| No. of Ends | 2 |
| End Types | NPT & O-Ring Boss |
| Fitting Description | Female O-Ring Boss to Male Pipe |
| Pipe Size | 0.5 in |
| Overall Length | 1.7 in |
| Hex Size | 1 in |
| Material | Steel |
| End Size | 1/2 NPT(m), 1/2 O-Ring Boss(f) |
| Weight | 0.17 LB |

