- Female O-Ring Boss to Male Pipe w/ 1/2" Male Pipe & 5/8" Port Size
| Overall Length | 1.82 in |
| Material | Steel |
| No. of Ends | 2 |
| Pipe Size | 0.5 in |
| End Types | NPT & O-Ring Boss |
| End Size | 1/2 NPT(m), 5/8 O-Ring Boss(f) |
| Port Size | 5/8 |
| Fitting Type | Straight |
| SAE Reference No. | N/A |
| Hex Size | 1 1/4 in |
| Fitting Description | Female O-Ring Boss to Male Pipe |
| Weight | 0.367 LB |

